Beli inside micrometer di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- SK Inside Micrometeratribut:
- Minimum Display (mm): 0.01
- Constant Pressure Device: Ratchet stop
- Measuring Surface Shape: Caliper type (with cemented carbide alloy chip)
- Mitutoyo Mikrometer Dalam Analog Tipe Batang yang Dapat Diganti (Inci) (Mikrometer Lubang Analog)Deskripsi:The Mitutoyo interchangeable rod inside micrometer makes measuring inside dimensions of different ranges of cylinders, rings and parallel surfaces faster and easier. The micrometer head is constructed with precision, balance and durability in mind. The sizes of interchangeable rods can be adjusted with spacing collars, and an extension rod allows for measurements of deep bores and holes.atribut:
- Units: Inch
- Graduation (inch): 0.001
- Spindle feed error (inch): 0.00015
- Technology: Mechanical
- Mitutoyo Extension Rod type Tubular Inside Micrometeratribut:
- Minimum Display (mm): 0.01
- Head stroke (mm): 13
- Insize Tubular Inside Micrometer (Alat Ukur Mikrometer Dalam)Deskripsi:Tubular Inside Micrometer> Graduation 0.01 mm> Accuracy: (6+L/50) L= maximum measuring length (mm)> Optional accessary : setting ring (code 6312)
- Niigata Seiki (SK) Digital Inside MicrometerDeskripsi:Digital Inside Micrometer MCD334-50i. - Measuring inside diameter - Frame: Carbon Steel, Spindle: High Carbon Chrome Steel - With Ratchet Stop - Power Source: SR44 - Range 25-50mm, Resolution 0.001, Max Error 6micron.atribut:
- Dimensions (mm): 176x30x63
- Mitutoyo Analog Inside MicrometerDeskripsi:The Mitutoyo mechanical caliper-type inside micrometer provides the ability to measure inside dimensions with high accuracy using the precision of the Mitutoyo micrometer. Its caliper-type jaws are constructed of hardened tool steel for lasting durability and accuracy. A clamp locks the spindle for easier manual measurement readings. A Vernier scale takes highly accurate measurements.atribut:
- Graduation (mm): 0.01
- Mitutoyo Digital Inside Micrometer Metric Caliper TypeDeskripsi:The Mitutoyo digital caliper-type inside micrometer provides the ability to measure inside dimensions with high accuracy and precision. Its caliper-type jaws are constructed of hardened steel for lasting durability and accuracy. A clamp locks the spindle for easier manual measurement readings. Measurements are displayed on an easy-to-read LCD readout.atribut:
- Units: Metric
- Resolution (mm): 0.001
- Battery: SR44 (1 pc.) 938882
- Battery Life: Approx. 2.4 years under normal use
- Display: LCD
- Graduation (mm): 0.01 / 0.001inch
- Measuring Faces: Caliper Type
- SPC Output: Yes
- Technology: Digimatic
- Mitutoyo Analog Tubular Inside Micrometer Single Rod MetricDeskripsi:The Mitutoyo single rod tubular inside micrometer features carbide-tipped measuring surfaces, a precision-calibrated screw and hardened steel spindle to take highly accurate, high resolution inside dimension measurements. A laser-etched scale on the coated glare-resistant micrometer head, and a convenient locking clamp to hold dimensions in place, helps make reading measurements easier. The zero set on these tubular micrometers easily adjusts with the included key wrench.atribut:
- Units: Metric
- Graduation (mm): 0.01
- Technology: Mechanical
- Measuring Faces: Carbide tipped
- Mitutoyo Analog Tubular Inside Micrometer Metric Extension Pipe TypeDeskripsi:The Mitutoyo mechanical tubular inside micrometer includes a set of hollow extension pipes to measure a diversified range of inner dimensions of cylinders, rings and parallel surfaces with high accuracy. The extension pipes are lighter and more cost effective than extension rods. Slow head travel helps provide fine measurement position, while a locking clamp holds measurements in place for easier reading. The extension pipes have knurled collars for easy, secure installation and removal.atribut:
- Units: Metric
- Graduation (mm): 0.01
- Spindle Feed Error (µm): 3
- Travel of Micrometer Head: (mm): 25
- Technology: Mechanical
- Type: Extension pipe
- Insize Inside Micrometer (Alat Ukur Mikrometer Dalam)Deskripsi:These digital 3-point micrometers are IP-rated for use on shop floors where dust, debris, water, coolant, and other fluids are present and may pose a contamination risk. Select micrometers have SPC output capability.
- Niigata Seiki (SK) Inside Micrometeratribut:
- Dimension B (mm): 5
- Dimension A (mm): 28
- Minimum Reading (mm): 0.01
- Dimension C (mm): 8
- Dimension D (mm): 18
- Insize Wireless Digital Inside Groove Caliper (Jangka Sorong)Deskripsi:INSIZE 1120 Digital Inside Groove Caliper merupakan alat ukur yang digunakan untuk secara tepat ukur benda kerja dalam rentang ukur 150mm - 500mm. Anda bisa menentukan lebar celah atau benda, jauh lebih akurat daripada pita pengukur atau penggaris. Kaliper digital ini memiliki fitur tahan nilai ukur untuk metode pengukuran berulang karena mekanisme ukurnya digital Skala mistar vernier yang akurat antara sepasang rahang ukur bawah untuk celah/cekungan internal groove. Kaliper digital ini juga paling ekonomis dikelasnya.INSIZE 1120 Digital Inside Groove Caliper ini menggunakan 4 jenis pilihan elektronik dengan modul sensor linear encoder untuk mendeteksi pergerakan mistar dan menentukan nilai ukur. Data ukur juga bisa ditransfer ke komputer seperti input keyboard melalui kabel data USB dengan dongle/adapter yang dijual terpisah atau transfer data wireless melalui sinyal radio Zigbee. Sinyal radio Zigbee merupakan teknologi nirkabel berbasis IEEE 802.15.4 untuk rangkaian protokol membuat jaringan area pribadi dengan berdaya rendah, seperti untuk otomatisasi lab ukur maupun pengumpulan data perangkat medis agar lebih cepat, sederhana dan lebih murah daripada jaringan area pribadi nirkabel (WPAN) lainnya, seperti Bluetooth atau jaringan Wi-Fi. Anda bisa membuat jaringan pengumpul data terpusat searah pada 1 komputer sekaligus mengurangi resiko gangguan sinyal lain.atribut:
- Reading (inch): 0.0005
- Reading (mm): 0.01
- CARRSON Inside MicrometerDeskripsi:Inside micrometer adalah alat untuk mengukur dimensi (ukuran) bagian dalam dengan tingkat akurasi yang tinggi. Alat ini digunakan untuk mengukur diameter bagian dalam, memeriksa apakah permukaan sejajar, dan mengukur dimensi-dimensi bagian dalam lainnya
- Mitutoyo Analog Inside Micrometer Metric Intechangeable Rod TypeDeskripsi:The Mitutoyo interchangeable rod inside micrometer makes measuring inside dimensions of different ranges of cylinders, rings and parallel surfaces faster and easier. The micrometer head is constructed with precision, balance and durability in mind. The sizes of interchangeable rods can be adjusted with spacing collars, and an extension rod allows for measurements of deep bores and holes.atribut:
- Units: Metric
- Graduation (mm): 0.01
- Spindle Feed Error (µm): 3
- Technology: Mechanical
- Mitutoyo Analog Tubular Inside Micrometer Set Single Rod MetricDeskripsi:For easy and accurate measurement of inside size and diameter
- STARRETT Mechanical Solid-Rod Inside Micrometer & SetDeskripsi:Mechanical solid-rod inside micrometers use interchangeable rods to measure the inside dimension of holes, tubes, pipes, cylinders, rings and other parts. The measurement is taken with the vernier scale.atribut:
- UNSPSC: 41111601
- Brand: STARRETT
- Mitutoyo Caliper Type InSide Micrometer c/w TipDeskripsi:It can be used in the same way as measuring with the prongs of a caliper.atribut:
- Constant Pressure Device: Ratchet stop
- Measuring Surface Shape: Caliper Type (with carbide tip)
- Minimum Display (mm): 0.01
- Mitutoyo Mikrometer Dalam Tipe Kaliper Digimatic (Jangka Sorong Mikrometer Dalam Digital)atribut:
- Measurement Range (mm): 25 to 50
- Minimum Display (mm): 0.001
- Manufacturer Code: 345-251-30
- Constant Pressure Device: ratchet stop
- Measuring Surface Shape: Caliper type (with cemented carbide tip)
- Power Supply: Button type silver oxide battery (SR44)x1 (included)
- Instrument Error (µm): ± 6
- CP Inside Micrometeratribut:
- Precision (mm): 0.01
- Mitutoyo Inside Micrometer InterchangeableDeskripsi:Description A Mitutoyo inside micrometer head designed for standalone use or in conjunction with optional interchangeable measuring rods. The micrometer head is equipped with tungsten carbide contact faces. Satin-chrome finished.atribut:
- Delivered: Micrometer head only
- Digital/Analog: Analog
- Graduation (mm): 0.01
- Head Adjustment Range: 13
- Inch-Metric: Metric
- Mass: 40
- Measuring Face: Carbide
- Measuring Method: 3-point
- Measuring Spindle (mm): Spindle pitch 0.5 with spindle lock
- Range: 50 - 63
Daftar Harga inside micrometer Terbaru October 2026
| SK Inside Micrometer | Rp3.199.900 |
| Mitutoyo Mikrometer Dalam Analog Tipe Batang yang Dapat Diganti (Inci) (Mikrometer Lubang Analog) | Rp2.499.900 |
| Mitutoyo Extension Rod type Tubular Inside Micrometer | Rp4.999.900 |
| Insize Tubular Inside Micrometer (Alat Ukur Mikrometer Dalam) | Rp1.599.900 |
| Niigata Seiki (SK) Digital Inside Micrometer | Rp3.299.900 |
| Mitutoyo Analog Inside Micrometer | Rp3.499.900 |
| Mitutoyo Digital Inside Micrometer Metric Caliper Type | Rp6.899.900 |
| Mitutoyo Analog Tubular Inside Micrometer Single Rod Metric | Rp1.399.900 |
| Mitutoyo Analog Tubular Inside Micrometer Metric Extension Pipe Type | Rp5.999.900 |
| Insize Inside Micrometer (Alat Ukur Mikrometer Dalam) | Rp1.499.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)




















































































































































%20(Mikrometer%20Lubang%20Analog)/ktP106104749-2.jpg)

/P102120989-1.jpg)
%20Digital%20Inside%20Micrometer/P102224755-1.jpg)




/r0P102120972-3.jpg)
%20Inside%20Micrometer/P102271399-1.jpg)
/Insize%20Wireless%20Digital%20Inside%20Groove%20Caliper%20(Jangka%20Sorong)/34P109240112-1.jpg)





/kgP106566736-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)